Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H5ISP111003
Zoro # G2539132
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
- Padding Location Shoulder
- Torso Adjustment Yes
- Harness D-Ring Material Steel
- Harness Application General Use
Product Information
- Brand Honeywell Miller
- MFR # H5ISP111003
- Zoro # G2539132
- UPC # 612230242398
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (E650/UGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size 2XL/3XL (AC-QC2/3XLBL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- Honeywell Miller Harnesses