Shop All Harnesses
Honeywell Miller
Fall Protection Harness, 2XL, Polyester
Mfr # H5CC221123
Zoro # G2539318
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Torso Adjustment Yes
- Chest Strap Buckles Quick-Connect
- Harness Application Positioning
- D-Ring Locations Back, Chest, Hips
Product Information
- Brand Honeywell Miller
- MFR # H5CC221123
- Zoro # G2539318
- UPC # 612230241698
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUG)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401082)
- Honeywell Miller Fall Protection