Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Fall Arrest Device, 8 1/2 in, 310 lb Weight Capacity, Silver/Orange
Mfr # 27441C
Zoro # G2771540
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Load Indicator No
- Hardware Material Stainless Steel/Aluminum
- Standards OSHA, ANSI, CSA
- Length 8 1/2 in
- Weight Capacity 310 lb
Product Information
- Brand Honeywell Miller
- MFR # 27441C
- Zoro # G2771540
- UPC # 612230231941
- Country of Origin Germany
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 8 1/2 in |
Details
Visual Load Indicator | No |
Item | Fall Arrest Device |
Hardware Material | Stainless Steel/Aluminum |
Standards | OSHA, ANSI, CSA |
Weight Capacity | 310 lb |
For Use With | Miller GlideLoc(TM) |
Color | Silver/Orange |
Description
Fall Arrest Device, Weight Capacity 310 lb, Standards OSHA, ANSI, CSA, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (LGB311-M)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , White (IN-40-203I)
- KEEN Size 13 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black/Raven (1017828)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER TURBO EDGE 1 TIE-BACK HOOK (MFLET-1/10.5FT)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- HONEYWELL MILLER Replacement Push Pin, for Tripod (9025/)
- KONG USA Alu Harness, 6mm, Anodized Body And Gate, Mix (705060400KK)
- Honeywell Miller Lanyard & Lifeline Accessories