Shop All Lanyard & Lifeline Accessories
Honeywell Miller
D-Ring Extension, 24 in, 400 lb Weight Capacity, Black
Mfr # 8928-Z7/24INBK
Zoro # G1193435
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 in
- Standards OSHA, ANSI, CSA
- For Use With Full Body Harness
- Hardware Material Stainless Steel
- Color Black
Product Information
- Brand Honeywell Miller
- MFR # 8928-Z7/24INBK
- Zoro # G1193435
- UPC # 612230208417
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 24 in |
Details
Standards | OSHA, ANSI, CSA |
For Use With | Full Body Harness |
Item | D-Ring Extension |
Hardware Material | Stainless Steel |
Color | Black |
Visual Load Indicator | No |
Weight Capacity | 400 lb |
Tensile Strength | 5,000 lb |
Description
D-Ring Extension, Accessory Type General Purpose D-Ring Extender, For Use With Full Body Harness, Hardware Material Stainless Steel, Weight Capacity 400 lb, Length 24 in, Standards OSHA, ANSI, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD30)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- HONEYWELL MILLER TURBO EDGE 1 TIE-BACK HOOK (MFLET-1/10.5FT)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- HONEYWELL MILLER Overhead Wheeled Trolley, Xenon (FPH_26940)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- Honeywell Miller Lanyard & Lifeline Accessories