Shop All Anchorage Connectors
Honeywell Miller
D-Bolt Anchor Connector, 4 In Ring Dia.
Mfr # 417C/
Zoro # G1018464
product price: $84.59
/ea
Sold in multiples of 15 for $1,268.85
Free Shipping & Returns
$1,268.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 7 in
- Attachment Point D-Ring
Product Information
- Brand Honeywell Miller
- MFR # 417C/
- Zoro # G1018464
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 7 in |
Hole Depth | 4 1/5 in |
Width | 1 1/2 in |
Hole Dia. | 5/8 in |
Depth | 4.2 |
Ring Inside Dia. | 4 in |
Overall Length | 7 in |
For Hole Dia. | 5/8 in |
Thread Size | 5/8 |
Maximum Hole Depth | 4 in |
Mounting Hole Diameter | 5/8 in |
For Hole Diameter | 5/8 in |
Ring Inside Diameter | 4 in |
Description
D-Bolt Anchor Connector, Maximum Hole Depth 4 in, Number of Bolts Included 8, Weight Capacity 400 lb, Anchor Material Steel, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 7 in, Width 1 1/2 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, For Hole Diameter 5/8 in, Includes Mounting Hardware No, Mounting Hole Diameter 5/8 in, Mounting Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPA620VP (MPPA620VP)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1821-HI_18x12 (T1-1821-HI_18x12)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- HONEYWELL MILLER Cross-Arm Anchorage Strap, With 2 D-Rings, Reusable, Polyester, 400 lb Capacity, 6 ft L (8183/6FTGN)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- HONEYWELL MILLER Beam Anchor, Steel (410/)
- HONEYWELL MILLER D-Bolt Anchor, Permanent, 400 lb. Cap (416/)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- Honeywell Miller Anchorage Connectors