Shop All Anchorage Connectors
Honeywell Miller
D-Bolt Anchor, 5/8in. Diameter
Mfr # 417/
Zoro # G7295479
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 4 in
- Attachment Point Swivel D-Ring
Product Information
- Brand Honeywell Miller
- MFR # 417/
- Zoro # G7295479
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Mounting Hole Diameter | 5/8 in |
Details
Item | D-Bolt Anchor |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, and ANSI Z359.1 requirements. |
D-Ring Material | Steel |
Anchor Performance | General Purpose |
Adjustment Style | Lock Nut |
Mounting Orientation | Vertical |
Workers per System | 1 |
Visual Load Indicator | No |
Anchor Installation | Permanent |
Brand and Series | Honeywell Miller |
Number of Mounting Holes | 4 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
Series | Miller |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
D-Bolt Anchor, Length 4 in, Workers per System 1, Depth 4 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Vertical, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Adjustment Style Lock Nut, D-Ring Material Steel, Mounting Hole Diameter 5/8 in, Mounting Type Bolt-On, Number of Mounting Holes 4, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- ERB SAFETY ERB® CREATE A CAP„¢ Bump Cap Insert With Foam For 6 -Panel Ball Cap, 19402 (19402)
- HONEYWELL MILLER Roof Anchor Post, 8-3/5 In. D, 18 In. L (X10000)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- HONEYWELL MILLER Roof Anchor, 3-1/2 In. W, 7 In. L (RA30-1/)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- Honeywell Miller Fall Protection