Shop All Anchorage Connectors
Honeywell Miller
Cross Arm Strap, Universal, Polyester
Mfr # 8183/12FTGN
Zoro # G0334595
original price:
$119.99
2% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Length 12 ft
- Includes 2 in Forged D-Ring Which Slips Through A 3 in D-Ring
Product Information
- Brand Honeywell Miller
- MFR # 8183/12FTGN
- Zoro # G0334595
- UPC # 612230119560
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 12 ft |
Fits Beam Size | Universal |
Width | 2 in |
Ring Diameter | 2 in |
Webbing Width | 2 in |
Overall Length | 12 ft |
Details
Item | Cross Arm Strap |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 400 lb |
Includes | 2 in Forged D-Ring Which Slips Through A 3 in D-Ring |
Attachment Point | D-Ring |
Standards | ANSI A10.32.Meets ASTM (50) ASNI Z359-2007, OSHA 19.26.502, OSHA 1910.33 |
Installation | See Instructions |
Material | Polyester |
D-Ring Material | Steel |
Wear Pad | No |
Pass-Through End | D-Ring |
Brand and Series | Honeywell Miller |
Anchor Installation | Reusable |
Workers per System | 1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
Tie-Off Connector | D-Ring |
Description
Cross Arm Strap, D-Ring Material Steel, Overall Length 12 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Width 2 in, Ring Diameter 2 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- HONEYWELL MILLER Beam Clamp, Up to 12-1/2 In L, Steel (455/)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Roof Anchor Post, 18 In. L, 8-3/5 In. D (X10010)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- Honeywell Miller Anchorage Connectors