Shop All Body Belts
Honeywell Miller
Body Belt, Includes Padding: No Size S
Mfr # 6414N/SBK
Zoro # G4752745
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding No
- D-Ring Locations None
- Hardware Material Stainless Steel
- Buckle Type Tongue
- Color Black
Product Information
- Brand Honeywell Miller
- MFR # 6414N/SBK
- Zoro # G4752745
- UPC # 612230014513
- Country of Origin United States
- Category Body Belts
Dimensions
Size | S |
Details
Item | Body Belt |
Includes Padding | No |
D-Ring Locations | None |
Hardware Material | Stainless Steel |
Buckle Type | Tongue |
Color | Black |
Material | Nylon Webbing |
For Use With | Harness |
Description
Body Belts, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- WECARE Face Shield Blue Eyeglasses Frame, Full Face Protection, includes Cleaning Cloth, 2PK (WMN100012)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (123N/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- WERNER Body Belt, 2 D-Rings, Size S (M210001)
- Honeywell Miller Fall Protection