Shop All Body Belts
Honeywell Miller
Body Belt, 1 D-Rings, Size M
Mfr # 3NA/MBK
Zoro # G0862391
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 1
- D-Ring Locations Back
- Includes Padding Yes
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Product Information
- Brand Honeywell Miller
- MFR # 3NA/MBK
- Zoro # G0862391
- UPC # 612230013547
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | M |
Maximum Waist Size | 43 in |
Fits Waist Sizes | 35 in to 43 in |
Minimum Waist Size | 35 in |
Details
Item | Body Belt |
Number of D-Rings | 1 |
D-Ring Locations | Back |
Includes Padding | Yes |
Hardware Material | Stainless Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | 3" Back Pad |
Standards | ANSI A10.32, CSA Z259.1, OSHA 1926.502 |
Number of Anchor Points | 1 |
Features | Provides Positioning Alternatives |
RFID Equipped | No |
Brand and Series | Honeywell Miller |
Webbing Coating | Uncoated |
OSHA Standards Met | OSHA |
Other Standards | CSA |
ANSI Standards Met | ANSI |
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size M, Webbing Material Nylon, Maximum Waist Size 43 in, Hardware Material Stainless Steel, Minimum Waist Size 35 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (VP96781M)
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H (121SLED-120R-M1)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- Honeywell Miller Fall Protection