Shop All Harness Accessories
Honeywell Miller
Bag For Dh4/
Mfr # DH-4BAG/
Zoro # G0614890
Free Shipping & Returns
$3,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With DH-4
- Series DuraHoist
- Material Plastic
- Length 5 ft
Product Information
- Brand Honeywell Miller
- MFR # DH-4BAG/
- Zoro # G0614890
- Country of Origin United States
- Category Harness Accessories
Dimensions
Length | 5 ft |
Width | 38 in |
Height | 48 in |
Overall Height | 4 ft |
Overall Length | 5 ft |
Overall Width | 3 1/8 ft |
Details
Color | Yellow |
Item | Carrying Bag |
For Use With | DH-4 |
Series | DuraHoist |
Material | Plastic |
Confined Space Item | Davit Systems |
Confined Space Component | Carrying Bag |
Rescue Lanyard Type | Accessory |
Brand and Series | Honeywell Miller DuraHoist |
Body Material | Plastic |
Body Color | Yellow |
Description
Carrying Bag, Body Material Plastic, Overall Width 3 1/8 ft, Overall Height 4 ft, Overall Length 5 ft, For Use With DH-4, Body Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, White, 44 In. L (56-101)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, X-Large, Class 2 (360VC-2 XL)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056021)
- ROPE LOGIC Tenex Eye Sling 5/8 in. x 14 ft. (33930)
- WERNER R531007-R 7ft Baseline Twinleg Self-Retr (R531007-R)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- Honeywell Miller Harness Accessories