Shop All Harness Accessories
Honeywell Miller
Arc-Flash Rated Full Body Harness, Vest Style, S/M, Black
Mfr # RKNAR-QC-BDP/S/MBK
Zoro # G1392277
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Features 10,000 lb Tensile Strength Webbing, All Miller Revolution Arc-Rated Harnesses have Bright Red Binding on every Pad, Cam Buckles provide Two-Finger Adjustment, Fire Retardant (FR) Properties, Kevlar Web Loop on the Back Pad allows for a "Metal-Less" Connection when used with a Kevlar Shock-Absorbing Lanyard with a Choke-Off Loop, Kevlar/Nomex Miller DualTech Webbing, Leather Insulators under all Metal Hardware, Webbing offers the Durability and FR Properties of Kevlar on the Outer Side
- Chest Strap Buckles Quick-Connect
- Harness Application Positioning
- Hardware Material Steel
Product Information
- Brand Honeywell Miller
- MFR # RKNAR-QC-BDP/S/MBK
- Zoro # G1392277
- UPC # 612230154110
- Country of Origin United States
- Category Harness Accessories
Dimensions
Color and Size | Black - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PR (MU3624GKL)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Brown Polypropylene Mat (03-193)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- 3M DBI-SALA Suspension Trauma Safety Straps (9501403)
- ROPE LOGIC Tenex Eye Sling 5/8 in. x 14 ft. (33930)
- GEMTOR Bos N Chair (1164)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- Honeywell Miller Fall Protection