Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)
Mfr # 650K/S/MBL
Zoro # G1387480
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Belt Loops, Pull-Up Adjustment
- Hardware Material Steel
- Harness Application General Use
- Harness D-Ring Material Steel
- Webbing Material Kevlar(R)
Product Information
- Brand Honeywell Miller
- MFR # 650K/S/MBL
- Zoro # G1387480
- UPC # 612230074975
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG000600)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475380)
- SALISBURY Elec Insulating Gloves, Type I, 10-1/2, PR1 (E0011R/10H)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL, Kevlar(R) (650K/XXLBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- Honeywell Miller Fall Protection