Shop All Harnesses
Honeywell Miller
Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R)
Mfr # RKNAR-QC/3XLBK
Zoro # G0615679
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Quick-Connect
- Harness Application General Use
- Standards ANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Features 10,000 lb Tensile Strength Webbing, All Miller Revolution Arc-Rated Harnesses have Bright Red Binding on every Pad, Cam Buckles provide Two-Finger Adjustment, Fire Retardant (FR) Properties, Kevlar Web Loop on the Back Pad allows for a "Metal-Less" Connection when used with a Kevlar Shock-Absorbing Lanyard with a Choke-Off Loop, Kevlar/Nomex Miller DualTech Webbing, Leather Insulators under all Metal Hardware, Webbing offers the Durability and FR Properties of Kevlar on the Outer Side
- Series Revolution
Product Information
- Brand Honeywell Miller
- MFR # RKNAR-QC/3XLBK
- Zoro # G0615679
- UPC # 612230148942
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 48" - 6pack (10-104-014P)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650/UYK)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC3A4)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- Honeywell Miller Fall Protection