Shop All Selector Switches
This Product is Discontinued
Honeywell Micro Switch
Key Switch On-Off 20A 24VDC Quick Connect Terminals (Discontinued)
Mfr # 84825-01
Zoro # G4695993
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stem Length Variable
- DC Contact Rating 20 A @ 12 V
- Stem Dia. and Thread Size M22 x 1-1/2 in
- Number of Connections 4
- Switch Function Off/On
Product Information
- Brand Honeywell Micro Switch
- MFR # 84825-01
- Zoro # G4695993
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Stem Length | Variable |
Stem Dia. and Thread Size | M22 x 1-1/2 in |
Details
Item | Key Switch |
DC Contact Rating | 20 A @ 12 V |
Number of Connections | 4 |
Switch Function | Off/On |
Mounting Hole | 0.870 in dia |
Key Type | Flat |
Terminals | Pins |
Type | Panel Mount |
For Use With | MetriPak 280 |
Series | Honeywell's Key and Ignition Switches |
Key Switch Type | Flat |
Switch Action | Maintained/Maintained |
Switch Function Configuration | Off/On |
Terminal Connection Type | Plug-In |
Number of Positions | 2 |
Description
Key Switch, Number of Connections 4, Switch Function Off/On, Pins Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 20 A @ 12 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.