Shop All Low Voltage Thermostats
Honeywell Home
Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC
Mfr # TH6220U2000/U
Zoro # G7826065
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20/30VAC
- Stages Heat 2
- Mounting Type UWP Mounting System
- Mounting Location Wall
- Color White
Product Information
- Brand Honeywell Home
- MFR # TH6220U2000/U
- Zoro # G7826065
- UPC # 085267569507
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 2 9/32" |
Width | 5" |
Display Size | 5.44 sq in |
Depth | 6 in |
Overall Height | 4 1/16 in |
Overall Depth | 1 7/16 in |
Overall Width | 4 1/16 in |
Digit Size | Standard |
Screen Width | 5 1/2 in |
Screen Height | 5 1/2 in |
Details
Description
Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 0, 1, 2, 4, Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable, Terminal Designations AUX, C, E, G, K, L/A, O/B, R, RC, S, U, W, W2, Y, Y2, WiFi Capability No, System Switching Yes, Fan Switching Yes, Display Size 5.44 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Smooth Cream Polycarbonate Roof Panel, 10PK (400987)
- TECUMSEH Relay, K71-20 (K71-20)
- DULUTH FORGE Dual Fuel Ventless Linear Wall Gas Fireplace With Log - 26,000 B (DF300L)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- HONEYWELL HOME 2-Wire IAQ Kit, 7 Programs, 4 H 2 C, Hardwired, 24VAC (YTHX9421R5101WW/U)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- HONEYWELL HOME Part, 5-1-1 or 5-2 Programs, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH6320R1004)
- HONEYWELL HOME Wireless Adapter, Wall Mount (THM4000R1000)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC (TH8110R1008)
- DAYTON Low Voltage Thermostat, 5-2 Programs, 1 H 1 C, Hardwired (1UHG8)
- Honeywell Home Low Voltage Thermostats