Shop All Actuators and Damper Motors
Honeywell
Linear Pneumatic Actuator, Fixed
Mfr # MP918B1006
Zoro # G4777637
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 29 psi
- Height 6 7/8 in
- Width 6 5/8 in
- Length 18 1/4 in
- Nominal Spring Range 3 to 13 psi
Product Information
- Brand Honeywell
- MFR # MP918B1006
- Zoro # G4777637
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 6 7/8 in |
Width | 6 5/8 in |
Length | 18 1/4 in |
Overall Width | 6 5/8 in |
Overall Depth | 6 7/8 in |
Overall Length | 18 1/4 in |
Air Connection Size | 1/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Control Pressure - Maximum 29 psi, Control Pressure - Minimum Not Applicable, Diaphragm Material Neoprene, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 50 lbf, Force at 20 psi Not Applicable, Includes Positioner Positioner Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON RELAY OVLD 710A SQD (P61100)
- RHEEM Pressure Switch - 0.20" Wc SPST (42-105601-24)
- ZORO SELECT Set Limit, Auto Reset, Opens 140 (6UDY8)
- IEC 112HP, 115127V FAN COIL MOTOR (E020-70021518)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- HONEYWELL Ms8104F1010 30 Lb-In Fire Smoke (MS8104F101)
- HONEYWELL Electric Actuator, 27 in.-lb., -22 to 149 (MS8103A1130/U)
- HONEYWELL M6285A1005-S 24V Spring Return (M6285A1005)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2206)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- Honeywell Actuators and Damper Motors