Shop All Limit Switch Accessories
Honeywell
Limit Switch Spring Wire Actuator
Mfr # LSZ4010
Zoro # G4561907
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LSJ2B7M, LSJ3K-7M, LSJ4L-7M, LSJ5A-7M, LSJ6B-7M, LSJ7L-7M, LSJ8A-7M, Mfr. No. LSJ1A-7M
- Arm Length 13 in
- Arm Width 0.08 in
- Arm Material Metal
- Actuator Type Wobble Stick
Product Information
- Brand Honeywell
- MFR # LSZ4010
- Zoro # G4561907
- Country of Origin United States
- Category Limit Switch Accessories
Dimensions
Arm Length | 13 in |
Arm Width | 0.08 in |
Arm Length - Minimum | 5.5 in |
Arm Length - Maximum | 13 in |
Details
Item | Cat Whisker Actuator |
For Use With | LSJ2B7M, LSJ3K-7M, LSJ4L-7M, LSJ5A-7M, LSJ6B-7M, LSJ7L-7M, LSJ8A-7M, Mfr. No. LSJ1A-7M |
Arm Material | Metal |
Actuator Type | Wobble Stick |
Standards | RoHS |
Actuator Style | Cat Whisker |
Material | Metal Spring |
Operator Type | Limit Switch Wobble |
Mounting | LSZ1JGM Head |
Compatible with Manufacturer Model Number | LSJ1A-7M, LSJ2B-7M, LSJ3K-7M, LSJ4L-7M, LSJ5A-7M, LSJ6B-7M, LSJ7L-7M, LSJ8A-7M |
Compatible with Brand | Honeywell |
Series | HDLS |
Description
Cat Whisker Actuator, Actuator Type Wobble Stick, For Use With LSJ2B7M, LSJ3K-7M, LSJ4L-7M, LSJ5A-7M, LSJ6B-7M, LSJ7L-7M, LSJ8A-7M, Mfr. No. LSJ1A-7M, Arm Length 13 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Metal, Roller Material Not Applicable, Arm Width 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- HONEYWELL Replacement Switch Actuator (6PA195)
- HONEYWELL Replacement Terminal Block (18PA1)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA20)
- Honeywell Limit Switches & Accessories