Shop All Limit Switches
Honeywell
Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC
Mfr # GLAA20A1B
Zoro # G4323094
original price:
$206.69
4% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Honeywell
- MFR # GLAA20A1B
- Zoro # G4323094
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 3.23 in |
Body Depth - Limit Switch | 1.65 in |
Height | 3.23" |
Actuator Length | 1.50" |
Depth | 1.65" |
Body Width - Limit Switch | 1.65 in |
Roller Width | 0.25 in |
Actuator Length - Limit Switch | 1.5 in |
Roller Dia. | 0.75 in |
Width | 1.65" |
Connection Size | 1/2 in. NPT |
Body Width | 1.65 in |
Body Height | 3.23 in |
Roller Diameter | 0.75 in |
Body Depth | 1.65 in |
Mounting Hole Diameter | 0.21 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 3.23 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40313G)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (591)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A4J)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2B)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-9)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C54E)
- Honeywell Limit Switches & Accessories