Shop All Limit Switches
Honeywell
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side
Mfr # 1LS3-L
Zoro # G4005066
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 480V
Product Information
- Brand Honeywell
- MFR # 1LS3-L
- Zoro # G4005066
- Country of Origin United States
- Category Limit Switches
Dimensions
Roller Width | 0.25 in |
Height | 4.05" |
Body Width - Limit Switch | 1.19 in |
Body Height - Limit Switch | 2.7 in |
Actuator Length - Limit Switch | 1.20 in to 3.50 in |
Depth | 1.13" |
Actuator Length | 1.20" to 3.50" |
Roller Dia. | 0.75 in |
Body Depth - Limit Switch | 1.13 in |
Width | 1.19" |
Connection Size | 1/2 in. NPT |
Body Height | 2.7 in |
Body Width | 1.57 in |
Roller Diameter | 0.75 in |
Body Depth | 1.13 in |
Mounting Hole Diameter | 0.19 in |
Overall Width | 1.57 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.20 in to 3.50 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- DWYER INSTRUMENTS Pressure switch, 316SS Bourdon tube, range 10-150 psig, 16.5 psig min. deadband. (DA-7041-153-24E)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NGY)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS58)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSW1A)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 300V AC, Actuator Location: Top (GLEA24C)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2-L)
- Honeywell Switches