Shop All Limit Switch Heads
Honeywell
Limit Switch Replacement Rotary Head for LS Series
Mfr # LSZ1AB
Zoro # G4532455
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Rotary Lever
- Actuator Location Side
- Actuator Length Not Specified
- For Use With HDLS LSA, Low Temp, Switches
- NEMA Rating 1, 3, 4, 4X, 6, 6P
Product Information
- Brand Honeywell
- MFR # LSZ1AB
- Zoro # G4532455
- Country of Origin United States
- Category Limit Switch Heads
Dimensions
Actuator Length | Not Specified |
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Differential Travel 5 Degrees max, Overtravel 60 Degrees min, Pretravel 15 Degrees max, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSA, Low Temp, Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- TELEMECANIQUE SENSORS Vacuum Swtch, Stndrd, 3/8"Hg, Diaphrgm, DPST (9016GVG1J09EF)
- HONEYWELL Limit Switch Replacement Rotary Head for LSA Series (LSZ1A)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- HONEYWELL Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb (LSZ1KHC)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- Honeywell Switches