Shop All Limit Switch Accessories
Honeywell
Limit Switch Replacement Plug In Receptacles for LS Series
Mfr # LSZ4006
Zoro # G4613305
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- For Use With HDLS Series, LDS6B, LSB6B, LSC6B, LSE6B, LSF6B, LSG6B, LSH6B, LSJ6B-7A, LSJ6B-7M, LSJ6B-7N, LSK6B-8C, LSK6K-8A, LSL6C, LSM6D, LSN6B, LSP6B, LSR6B, LSV6B, LSW6B, Mfr. No. LSA6B
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Number of Poles 2P
Product Information
- Brand Honeywell
- MFR # LSZ4006
- Zoro # G4613305
- Country of Origin United States
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Connection Size | 1/2 in. NPT |
Mounting Hole Diameter | 0.203 in |
Conduit Connection Size | 1/2" |
Description
Limit Switch Receptacle, Contact Form DPDT, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With HDLS Series, LDS6B, LSB6B, LSC6B, LSE6B, LSF6B, LSG6B, LSH6B, LSJ6B-7A, LSJ6B-7M, LSJ6B-7N, LSK6B-8C, LSK6K-8A, LSL6C, LSM6D, LSN6B, LSP6B, LSR6B, LSV6B, LSW6B, Mfr. No. LSA6B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- HONEYWELL Replacement Terminal Block (18PA1)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- HONEYWELL Straight Actuating Key (GKZ51M)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- Honeywell Limit Switches & Accessories