Shop All Limit Switches
Honeywell
Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top
Mfr # BZE6-2RN7
Zoro # G4323286
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 600V
Product Information
- Brand Honeywell
- MFR # BZE6-2RN7
- Zoro # G4323286
- Country of Origin United States
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 0.97 in |
Body Height - Limit Switch | 1.75 in |
Body Width - Limit Switch | 3.04 in |
Width | 1.00" |
Body Depth - Limit Switch | 1.0 in |
Actuator Length | 0.97" |
Height | 2.50" |
Depth | 3.04" |
Mounting Hole Diameter | 0.98 in |
Overall Width | 3.04 in |
Overall Depth | 1 in |
Body Width | 3.04 in |
Body Height | 1.75 in |
Body Depth | 1 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.97 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- AC WORKS 25ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-025)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-9)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- Honeywell Switches