Shop All Limit Switches
Honeywell
Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top
Mfr # 5LS1
Zoro # G3918993
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 480V
Product Information
- Brand Honeywell
- MFR # 5LS1
- Zoro # G3918993
- Country of Origin United States
- Category Limit Switches
Dimensions
Actuator Length - Limit Switch | 1.73 in |
Body Width - Limit Switch | 1.19 in |
Body Height - Limit Switch | 2.7 in |
Actuator Length | 1.73" |
Width | 1.19" |
Body Depth - Limit Switch | 1.13 in |
Height | 4.05" |
Depth | 1.13" |
Overall Width | 1.57 in |
Overall Depth | 1.6 in |
Mounting Hole Diameter | 0.19 in |
Body Width | 1.57 in |
Body Height | 2.7 in |
Body Depth | 1.13 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.73 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- APPLETON ELECTRIC Circuit Breaker, AE Series 800A, 3 Pole, 600V AC (AELB83680C)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7N)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01C)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top (EXD-AR-3)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- Honeywell Limit Switches