Shop All Limit Switch Heads
Honeywell
Limit Switch Head, Wbbl Stick, Top, 2NO/2NC
Mfr # LSZ7M6D
Zoro # G4593346
original price:
$259.31
8% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. LSM6D
- Actuator Style Rotary Lever
- Contact Form 2NO/ 2NC
- Actuator Location Side
Product Information
- Brand Honeywell
- MFR # LSZ7M6D
- Zoro # G4593346
- Country of Origin United States
- Category Limit Switch Heads
Dimensions
Actuator Length | Not Specified |
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Contact Form 2NO/ 2NC, Amps 10, Voltage Rating 600VAC/250VDC, Travel Pretravel 18 Degrees Max., Overtravel 57 Degrees Min, Differential Travel 10 Degrees Max., Movement CW and CCW, Operating Force Not Applicable, Operating Temp. 30 Degrees to 250 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With Mfr. No. LSM6D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11580801)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLK002)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- HONEYWELL Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb (LSZ1KHC)
- HONEYWELL Limit Switch Replacement Rotary Head for LSA Series (LSZ1A)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- Honeywell Limit Switches & Accessories