Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Acuator Roller Lever
Mfr # LSZ55C
Zoro # G4139055
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX
- Roller Position Front
Product Information
- Brand Honeywell
- MFR # LSZ55C
- Zoro # G4139055
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Width | 0.75 in |
Arm Depth | 1.39 in |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX |
Roller Position | Front |
Roller Material | Nylon |
Arm Material | Zinc |
Actuator Type | Standard Roller |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Compatible with Brand | Honeywell |
Compatible with Series | 14CE, 914CE, HDLS |
Series | LSZ55 |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 1.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Metered, 5.8kW, TAA, 16 C13, 2 C19, 2U (PDUMH30HV)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51D)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- Honeywell Limit Switch Arms & Actuators