Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Acuator Roller Lever
Mfr # LSZ51B
Zoro # G4201854
original price:
$30.10
6% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Front
Product Information
- Brand Honeywell
- MFR # LSZ51B
- Zoro # G4201854
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.83 in |
Arm Width | 0.75 in |
Length- Radius Maximum | 1.5 in. (38.1mm) |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Roller Position | Front |
Actuator Type | Standard Roller |
Roller Material | Steel |
Arm Material | Zinc |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Shaft Type | Non-Adjustable, Straight |
Operator Type | Limit Switch Roller Lever |
Roller Mounting | Front Mount |
Compatible with Series | 14CE, 914CE, HDLS |
Compatible with Brand | Honeywell |
Series | LSZ51 |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel, Arm Width 0.75 in, Arm Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- LEVITON Wallplates Metal Wallplate (84018-40)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5 kW LP/6kW NG, Air Cooled (6998)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51D)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- Honeywell Limit Switches & Accessories