Shop All Limit Switch Accessories
Honeywell
Limit Switch Acuator Rod
Mfr # LSZ4009
Zoro # G4556237
original price:
$41.99
19% off
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LSJ3K-7A, LSJ4L-7A, LSJ5A-7A, LSJ6B-7A, LSJ7L-7A, LSJ8A-7A, Mfr. No. LSJ1A-7ALSJ2B-7A
- Arm Length 5.5 in
- Arm Depth 1 in
- Arm Width 0.25 in
- Roller Dia. 0.25 in
Product Information
- Brand Honeywell
- MFR # LSZ4009
- Zoro # G4556237
- Country of Origin United States
- Category Limit Switch Accessories
Dimensions
Arm Length | 5.5 in |
Arm Depth | 1 in |
Arm Width | 0.25 in |
Roller Dia. | 0.25 in |
Arm Length - Maximum | 5.5 in |
Details
Item | Rod Lever Actuator |
For Use With | LSJ3K-7A, LSJ4L-7A, LSJ5A-7A, LSJ6B-7A, LSJ7L-7A, LSJ8A-7A, Mfr. No. LSJ1A-7ALSJ2B-7A |
Arm Material | Delrin |
Actuator Type | Rod |
Standards | RoHS |
Actuator Style | Rod |
Material | Nylon Rod |
Mounting | LSZ1JGA Head |
Operator Type | Limit Switch Wobble |
Compatible with Manufacturer Model Number | LSJ1A-7A, LSJ2B-7A, LSJ3K-7A, LSJ4L-7A, LSJ5A-7A, LSJ6B-7A, LSJ7L-7A, LSJ8A-7A |
Compatible with Brand | Honeywell |
Series | HDLS |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With LSJ3K-7A, LSJ4L-7A, LSJ5A-7A, LSJ6B-7A, LSJ7L-7A, LSJ8A-7A, Mfr. No. LSJ1A-7ALSJ2B-7A, Arm Length 5.5 in, Roller Position Not Applicable, Roller Dia. 0.25 in, Roller Width Not Applicable, Arm Material Delrin, Roller Material Not Applicable, Arm Width 0.25 in, Arm Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic IV - Guarded (88SH2-05)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- TRANE 24V 25A 3P GP Contactor (CTR1794)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KTK-R-6)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- HONEYWELL Replacement Switch Actuator (6PA195)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- Honeywell Limit Switches & Accessories