Shop All Selector Switches
Honeywell
Key Switch Off-On-On 20A 12VDC Quick Connect Terminals
Mfr # 89697-01
Zoro # G4689072
original price:
$40.89
7% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole 0.870 in dia
- Stem Length Variable
- Key Type Flat
- Stem Dia. and Thread Size M22 x 1-1/2 in
- Number of Connections 4
Product Information
- Brand Honeywell
- MFR # 89697-01
- Zoro # G4689072
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Stem Length | Variable |
Stem Dia. and Thread Size | M22 x 1-1/2 in |
Stem Thread Size | 1 1/2 in |
Stem Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Key Switch |
Mounting Hole | 0.870 in dia |
Key Type | Flat |
Number of Connections | 4 |
Terminals | Pins |
Switch Function | Off/On/On |
DC Contact Rating | 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V |
Type | Panel Mount |
For Use With | MetriPak 280 |
Series | Key and Ignition Switches |
Switch Action | Maintained/Maintained/Maintained |
Key Switch Type | Flat |
Switch Function Configuration | Off/On/On |
Number of Positions | 3 |
Key Code | 6896 |
Terminal Connection Type | Plug-In |
Description
Key Switch, Number of Connections 4, Switch Function Off/On/On, Pins Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XDWW)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6298)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- HONEYWELL Key Switch Off-On 20A 12VDC Quick Connect Terminals (89947-08)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- Honeywell Switches