Shop All Air Cleaners and Accessories
Honeywell
InSight HEPA Air Purifier, 190 sq ft Room Capacity, Black
Mfr # HPA5100B
Zoro # G308445029
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 13.9"
- Height 15"
- Depth 9.2"
- CADR Rating 125
Product Information
- Brand Honeywell
- MFR # HPA5100B
- Zoro # G308445029
- UPC # 328785003314
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 13.9" |
Height | 15" |
Depth | 9.2" |
Details
Item | Air Cleaner Machines |
Color | Black |
CADR Rating | 125 |
Number of Speeds | 4 |
Air Filter Media Type | HEPA Filter; Odor Reducing A Pre-filter |
Removes Particles Down To | 0.3 microns |
Air Filter Header Type | HEPA |
Weight | 13.45 lbs |
Standards | AHAM Verifide™; Energy Star Certified |
Includes | 1R HEPA Filter; Odor Reducing A Pre-Filter |
Description
Featuring HEPA filtration, this air purifier has been engineered to help capture up to 99.97% of microscopic airborne allergens and particles such as dust, pollen, pet dander, dust mite debris and smoke. The activated carbon pre-filter helps capture large airborne particles and reduces odors and VOCs. The HPA5100's effective design and filtration can circulate and clean the air an amazing 4.8 times per hour in a medium-large 190-square foot room. Additional optional enhanced odor and VOC filters can be purchased separately, to help tackle specific household odors and VOCs from pets, kitchens, smoke or home renovation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Prefilter, Le72H02 (72H02)
- PUROLATOR Air Filter, 10x20x1 Hi-E 40 - MERV 8 (6 Pack) (10x20x1x1 HI (6 Pack))
- GE Dispenser Door Flap (WR17X11653)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- HONEYWELL Air Purifier 4Spd Blk Hw (HFD310)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- HONEYWELL Uv Air Treatment System (RUVLAMP1)
- HONEYWELL Media Air Cleaner, 2000 CFM, 20 H X 25 W (F100F2025)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- IDEAL IDEAL Health AP140 PRO Air Purifier (IDEAP0140PH)
- Honeywell Air Cleaners and Accessories