Shop All Ear Plugs
Honeywell Howard Leight
TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK
Mfr # TF-PLUS-30
Zoro # G6375806
product price: $68.99
/pk 100, $0.69/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TrustFit Plus
- Reusability Reusable
- Earplug Material Foam
- Earplug Shape Bell
- Noise Reduction Rating 31 dB
Product Information
- Brand Honeywell Howard Leight
- MFR # TF-PLUS-30
- Zoro # G6375806
- UPC # 033552022572
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | Universal |
Details
Series | TrustFit Plus |
Reusability | Reusable |
Earplug Material | Foam |
Item | Ear Plug |
Cord Options | Corded |
Earplug Shape | Bell |
Noise Reduction Rating | 31 dB |
Earplug Color | Orange |
Pairs Per Package | 100 |
Cord Color | Orange |
Insertion Method | Push-In |
Standards | Canada Class A(L) |
Metal Detectable | No |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Bag |
Cord Material | Vinyl |
Band Material | Vinyl |
Description
Ear Plug, Noise Reduction Rating 31 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Earplug Pair Pack Type Plastic Bag, Band Color Orange, Series TrustFit Plus, Cord Material Vinyl, Band Material Vinyl, Cord Color Orange, Standards Canada Class A(L), Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- PERFORMANCE TOOL 3PK LED Safe Road Flare (W2343)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-1)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT FirmFit Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT Quiet Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 100 PK (QD1)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- Honeywell Howard Leight Ear Plugs