Shop All Earmuffs
Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield
Mfr # 1035193-VS
Zoro # G2021670
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.66 lb
- Ear Muff Style Over-the-Head
- Includes 2.5mm Cable
- Standards CSA Class A
- Batteries Included No
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035193-VS
- Zoro # G2021670
- Country of Origin China
- Category Earmuffs
Details
Weight | 0.66 lb |
Ear Muff Style | Over-the-Head |
Includes | 2.5mm Cable |
Standards | CSA Class A |
Batteries Included | No |
Radio Band Type | No Radio Band |
Series | VeriShield(TM) 100 |
Dielectric | Yes |
Item | Ear Muffs |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening |
Wired Connection Type | 2.5mm Stereo Jack |
For Use With | Face Shields, Hard Hats, Hygiene Kit |
Number of Batteries | 0 |
Noise Reduction Rating | 26 dB |
Earmuff Type | Electrically Insulated |
Cup Material | ABS |
Cushion Material | Foam |
Band Color | Black |
Cup Color | Yellow |
Electrically Insulated | Yes |
Band Material | Plastic |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 26 dB, Dielectric Yes, Cushion Material Foam, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Yellow, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A, Replacement Pad Grainger Part Number 55JR10, Band Color Black, Band Material Plastic, Cup Material ABS, Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- 3M PELTOR Behind-the-Neck Ear Muffs, 17 dB, Peltor Welding, Black (H505B)
- Honeywell Howard Leight Earmuffs