Shop All Earmuffs
This Product is Discontinued
Honeywell Howard Leight
Over-the-Head Electronic Ear Muffs, 22 dB, Impact Sport, Black (Discontinued)
Mfr # 1030942
Zoro # G4241679
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Style Straight
- Radio Band Type No Radio Band
- Dielectric No
- Batteries Included Yes
- Battery Size AAA
Product Information
- Brand Honeywell Howard Leight
- MFR # 1030942
- Zoro # G4241679
- Country of Origin China
- Category Earmuffs
Dimensions
Battery Size | AAA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 22 dB, Dielectric No, Radio Band Type No Radio Band, Connection Type Wired, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AAA, Cup Color Black, Auxiliary Input 3.5mm Jack, Includes 3.5mm Cable, Series Impact Sport, Standards ANSI S3.19-1974, Band Color Black, Band Material Leather, Cable Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.