Shop All Ear Plugs
Honeywell Howard Leight
Laser Trak Disposable Foam Ear Plugs, Contoured-T Shape, 33, Blue/Orange, 5 PK
Mfr # LT-5-30
Zoro # G4361025
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Laser Trak
- Reusability Disposable
- Earplug Material Foam
- Cord Options Corded
- Earplug Shape Contoured-T
Product Information
- Brand Honeywell Howard Leight
- MFR # LT-5-30
- Zoro # G4361025
- UPC # 033552020592
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | Universal |
Details
Series | Laser Trak |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Contoured-T |
Noise Reduction Rating | 33 dB |
Earplug Color | Blue/Orange |
Pairs Per Package | 5 |
Metal Detectable | Yes |
Cord Material - Hearing Protection | PVC |
Includes | 45 Degrees Beveled Edge |
Cord Color | Blue |
Standards | ANSI S3.19-1974 Tested |
Insertion Method | Roll-Down |
Green Environmental Attribute | Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile |
Earplug Packaging | Vending Pack |
Earplug Pair Pack Type | Plastic Bag |
Band Material | PVC |
Cord Material | Metal |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Contoured-T, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Laser Trak, Cord Material Metal, Band Material PVC, Cord Color Blue, Standards ANSI S3.19-1974 Tested, Pairs per Package 5, Earplug Color Blue/Orange, Metal Detectable Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- PIG Drain Plug, Yellow (PLR281)
- CAT FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100 Pairs (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- READYMAX Ear Plugs, 25 dB (ZPO-PP)
- Honeywell Howard Leight Ear Plugs