Shop All Earmuffs
Honeywell Howard Leight
Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield
Mfr # 1035201-VS
Zoro # G8521582
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric Yes
- Radio Band Type No Radio Band
- Ear Muff Style Hard Hat Mounted
- Features Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening
- Weight 0.68 lb
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035201-VS
- Zoro # G8521582
- Country of Origin China
- Category Earmuffs
Details
Dielectric | Yes |
Radio Band Type | No Radio Band |
Ear Muff Style | Hard Hat Mounted |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Sound Management Technology (SMT), Wide Cup Opening |
Weight | 0.68 lb |
Wired Connection Type | 2.5mm Stereo Jack |
Includes | 2.5mm Cable |
Item | Ear Muffs |
Batteries Included | No |
For Use With | Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R) |
Series | VeriShield(TM) 100 |
Number of Batteries | 0 |
Standards | CSA Class A |
Noise Reduction Rating | 25 dB |
Earmuff Type | Electrically Insulated |
Band Material | Plastic |
Cup Material | ABS |
Electrically Insulated | Yes |
Cup Color | Black |
Cushion Material | Foam |
Compatible Manufacturer Model Number | Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats. |
Band Color | Black |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 25 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats., For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R), Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CSA Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): White Pk (423-WH)
- NMC Not An Exit Sign, English, Spanish (M695PC)
- YOUNG BROS STAMP WORKS Round Face Full Number Set, 3/16inH, Steel (05095)
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- HONEYWELL HOWARD LEIGHT Multi-Position Ear Muffs, 25 dB, QM, Black/Red (QM24PLUS-G)
- HONEYWELL HOWARD LEIGHT Howad Leight by Honeywell, Impact Sport Earmuffs, Khaki (R-01526)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black (1035116-VS)
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- Honeywell Howard Leight Hearing Protection