Shop All Earmuffs
Honeywell Howard Leight
Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black
Mfr # 1035121-VS
Zoro # G3793449
original price:
$21.09
2% off
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Batteries Included No
- For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R)
- Dielectric No
- Weight 0.6 lb
- Standards CAN Z94.2-1994, CSA Class A, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035121-VS
- Zoro # G3793449
- Country of Origin China
- Category Earmuffs
Details
Batteries Included | No |
Item | Ear Muffs |
For Use With | Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R) |
Dielectric | No |
Weight | 0.6 lb |
Standards | CAN Z94.2-1994, CSA Class A, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974 |
Series | VeriShield(TM) 100 |
Ear Muff Style | Hard Hat Mounted |
Includes | Hard Hat Adapter |
Number of Batteries | 0 |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening |
Noise Reduction Rating | 24 dB |
Earmuff Type | General Purpose |
Electrically Insulated | No |
Cushion Material | Foam |
Band Material | Steel-Wire |
Compatible Manufacturer Model Number | Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats. |
Cup Material | ABS |
Band Color | Black |
Cup Color | Black |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats., For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R), Includes Hard Hat Adapter, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, L (1UM61)
- UNIMED Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White (BHQH004060)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- MAGID 2950 Blue Denim 28 x 36 Apron with Pockets (2950)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 30 dB, VeriShield (1035187-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 24 dB, VeriShield (1035153-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- Honeywell Howard Leight Hearing Protection