Shop All Earmuffs
Honeywell Howard Leight
Folding Ear Muffs, 27 dB, VeriShield, Black/Yellow
Mfr # 1035106-VS
Zoro # G3793293
original price:
$39.69
27% off
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Batteries Included No
- Dielectric No
- Series VeriShield(TM) 100
- Weight 0.6 lb
- Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035106-VS
- Zoro # G3793293
- Country of Origin China
- Category Earmuffs
Details
Batteries Included | No |
Dielectric | No |
Series | VeriShield(TM) 100 |
Item | Ear Muffs |
Weight | 0.6 lb |
Standards | CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974 |
Number of Batteries | 0 |
Ear Muff Style | Folding |
For Use With | Face Shields, Hard Hats |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening |
Noise Reduction Rating | 27 dB |
Earmuff Type | General Purpose |
Cushion Material | Foam |
Electrically Insulated | No |
Cup Color | Yellow |
Band Color | Gray |
Compatible Manufacturer Model Number | Over the head - N/A |
Band Material | Steel-Wire |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Over the head - N/A, For Use With Face Shields, Hard Hats, Cup Color Yellow, Series VeriShield(TM) 100, Earmuff Type Foldable, Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Band Color Gray, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-335)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 26 dB, Leightning (EM7209-HL)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 24 dB, VeriShield (1035153-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 25 dB, VeriShield, Black (1035114-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- ALLEN CO Single Microphone Earmuffs Hearing Protection, Olive (2225)
- Honeywell Howard Leight Hearing Protection