Shop All Ear Plugs
Honeywell Howard Leight
Ear Plugs, 2000 PK
Mfr # LL-1-D
Zoro # G807465726
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Ear Muff Style Uncorded refill box
- Material Polyurethane Foam
Product Information
- Brand Honeywell Howard Leight
- MFR # LL-1-D
- Zoro # G807465726
- Country of Origin United States
- Category Ear Plugs
Details
Item | Ear Plugs |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Ear Muff Style | Uncorded refill box |
Material | Polyurethane Foam |
Description
The bright idea in hearing protection, Laser Lite's lowpressure polyurethane foam expands gently inside the ear canal for comfortable longterm wear, while its contoured Tshape delivers easy handling Its highvisibility magenta and yellow colors make compliance checks quick and easy 500 pairs per dispenser and 4 dispensers per case
- •Designed to refill Leight Source 500 Dispenser
- •Vibrant colors make protection visible
- •Self-adjusting polyurethane foam expands to fit virtually every wearer
- •Contoured T-shape for easy insertion and wear
- •Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
- •Cordless ear plugs come loose in box for quicker dispenser filling
- •500 pairs per dispenser and 4 dispensers per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 1500/BX, Red PK (AVE5066)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51388)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- Honeywell Howard Leight Ear Plugs