Shop All Ear Plugs
Honeywell Howard Leight
FirmFit Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK
Mfr # FF-1
Zoro # G5251181
product price: $37.79
/pk 200, $0.19/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FirmFit
- Reusability Disposable
- Earplug Material Foam
- Earplug Shape Cylinder
- Noise Reduction Rating 30 dB
Product Information
- Brand Honeywell Howard Leight
- MFR # FF-1
- Zoro # G5251181
- UPC # 033552021094
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | Universal |
Details
Series | FirmFit |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Cylinder |
Noise Reduction Rating | 30 dB |
Earplug Color | Orange |
Pairs Per Package | 200 |
Insertion Method | Roll-Down |
Metal Detectable | No |
Includes | (200) Pair of Earplugs |
Standards | ANSI S3.19-1974 Tested |
Earplug Packaging | Bulk Box |
Earplug Pair Pack Type | Plastic Bag |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Cylinder, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series FirmFit, Standards ANSI S3.19-1974 Tested, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- SELLSTROM 380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown (S38250)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 500 PK, Purple (50604)
- HONEYWELL HOWARD LEIGHT FirmFit Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- HONEYWELL HOWARD LEIGHT TrustFit Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 200PK (HNG207)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (EP-401)
- Honeywell Howard Leight Ear Plugs