Shop All Ear Plug Dispensers & Refills
Honeywell Howard Leight
Disposable Bell Shape, Coral
Mfr # MXM-LS4-REFILL
Zoro # G8096448
original price:
$395.99
5% off
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MAXIMUM
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bell
Product Information
- Brand Honeywell Howard Leight
- MFR # MXM-LS4-REFILL
- Zoro # G8096448
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Height | 13 1/4 in |
Overall Width | 10 1/2 in |
Overall Depth | 7 3/4 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Bell, Earplug Pair Pack Type Plastic Bag, Earplug Size M, Pairs per Package 2,000, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Orange, Overall Depth 7 3/4 in, Metal Detectable No, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, CSA, Compatible Grainger Part Number 1GAD8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 870-15 (870-15)
- BALDWIN Estate Antique Brass House Numbers (90670.050.CD)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (DAGR)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Orange (6702)
- Honeywell Howard Leight Hearing Protection