Shop All Earmuffs
Honeywell Howard Leight
Behind-the-Neck Ear Muffs, 25 dB, VeriShield, Black
Mfr # 1035114-VS
Zoro # G3793379
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Face Shields, Hard Hats, Hygiene Kit
- Batteries Included No
- Weight 0.6 lb
- Series VeriShield(TM) 100
- Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035114-VS
- Zoro # G3793379
- Country of Origin China
- Category Earmuffs
Details
For Use With | Face Shields, Hard Hats, Hygiene Kit |
Batteries Included | No |
Weight | 0.6 lb |
Series | VeriShield(TM) 100 |
Standards | CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974 |
Ear Muff Style | Behind-the-Neck |
Item | Ear Muffs |
Number of Batteries | 0 |
Dielectric | No |
Features | Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening |
Noise Reduction Rating | 25 dB |
Earmuff Type | General Purpose |
Electrically Insulated | No |
Cup Material | ABS |
Compatible Manufacturer Model Number | NECKBAND - N/A |
Cup Color | Black |
Band Color | Black |
Band Material | Steel-Wire |
Cushion Material | Foam |
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number NECKBAND - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR10, Band Color Black, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- CARHARTT Classic Buckle Belt, Brown, 54" L, 1-1/2" W (A000550920117)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 24 dB, VeriShield (1035153-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 23 dB, VeriShield (1035190-VS)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 30 dB, VeriShield (1035187-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 25 dB, VeriShield (1035201-VS)
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- Honeywell Howard Leight Hearing Protection