Shop All Ear Plugs
Honeywell Howard Leight
AIRSOFT MULTI-USE EARPLUGS, 27 DB NOISE REDUCTION, 4-FLANGE, SPECIFICATIONS MET: 2003/10/EC, 89/686/
Mfr # AS-1
Zoro # G208796597
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Noise Reduction Rating 27
- Earplug Size One Size Fits All
Product Information
- Brand Honeywell Howard Leight
- MFR # AS-1
- Zoro # G208796597
- UPC # 33552000242
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Reusable |
Noise Reduction Rating | 27 |
Description
Howard Leight by Honeywell Earplugs, Multi-Use, Series: AirSoft, Uncorded Design Type, 27 dB Noise Reduction, 4-Flange Shape, Blue Plug, Thermoplastic Elastomer Plug, Specifications Met: 2003/10/EC, 89/686/EEC, ANSI S12.6/1997, ANSI S3.19-1974, EN 352-2:1993, Z94.2-1994, Reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG S)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 200 Pairs (LL-1)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- HONEYWELL HOWARD LEIGHT Reusable 25, 100 PK (SMF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- Honeywell Howard Leight Ear Plugs