Shop All Pilot and Ignitor Components
Honeywell
Honeywell Programmer Control RM7840L1018, LHL-LF&HF Proven Purge
Mfr # RM7840L1018
Zoro # G704949763
Free Shipping & Returns
$4,777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell
- MFR # RM7840L1018
- Zoro # G704949763
- UPC # 85267082587
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Description
Honeywell programmer control rm7840l1018, lhl-lf&hf proven purge features provides safety, functional capability and features beyond conventional controls functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting access for external electrical voltage checks application flexibility and communication interface capability five leds provide sequence information five function run/test switch interchangeable plug-in flame amplifiers local or remote annunciation of rm7840 operation and fault information nonvolatile memory retains history files and lockout status after loss of power compatible with existing honeywell flame detectors
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
- DIAL MFG 115V Scale Purge Pump (1541)
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- HONEYWELL Sv9602P4816 24V 3/4" X 3/4" (SV9602P481)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- HONEYWELL Q327A1626 Non-Primary Aerated (Q327A1626)
- HONEYWELL C554A1794 Flame Detector (C554A1794)
- HONEYWELL Honeywell Purge Card ST7800A1070 for 7800 Series - 2.5 Minutes (ST7800A1070)
- HONEYWELL C554A1463 Flame Detector (C554A1463)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 2 5/8 in L., Silicon Nitride, Mounting Brackets and Hardware (41-802N)
- Honeywell Pilot and Ignitor Components