Shop All Hard Hats
Honeywell
Honeywell North Zone Full Brim Hard Hat
Mfr # A49R020000
Zoro # G806005138
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Suspension Adjustment Type Pin lock or Ratchet
- Number of Suspension Points 4 point or 6 point
- Color Yellow
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- NMC Hearing Protection Required Beyond This Point (D685PB)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- BRADY Arrow Tape, White/Brown, 1 In. W (109928)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Green (10034032)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19954)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19206)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- Honeywell Head Protection