Shop All Reusable Respirators
Honeywell
Honeywell North 5500 Half-Mask Respirator Kit
Mfr # 5501N95L
Zoro # G206003987
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Respirator Connection Type Polypropylene Cartridge
- Color Gray
- Facepiece Material Elastomeric
- Mask Size Three
- Standards Large
Product Information
- Brand Honeywell
- MFR # 5501N95L
- Zoro # G206003987
- UPC # 821812003078
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | Three |
Details
Respirator Connection Type | Polypropylene Cartridge |
Color | Gray |
Facepiece Material | Elastomeric |
Standards | Large |
Item | Premier OV/N95 Half Mask Respirator |
Headstrap Type | Nylon, woven elastic, latex free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95S)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- HONEYWELL North R95 Paint Spray and Pesticide Half Facemask Respirator 5500 Gray M (RAP-74027)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10119575)
- Honeywell Reusable Respirators