Honeywell 4003387 T9 Built in Wi-Fi Heating & Cooling Touch Screen Smart Thermostat
Mfr # 4003387
Zoro # G103948459
Product Information
- Brand Honeywell
- MFR # 4003387
- Zoro # G103948459
- UPC # 85267723534
- Country of Origin China
- Category Motorsport Engine and Intake
Description
The T9 Smart Thermostat works with Smart Room Sensors to help you adjust the temperature from anywhere and stay cozy in the rooms that matter. Place sensors where you want to see each room's temperature and humidity. Use the multi-room display on the thermostat's touchscreen - or in the Honeywell Home app - to focus on rooms based on occupancy or a specific schedule you choose. When focusing on multiple rooms, the T9 works toward creating an average temperature, balancing the needs across the whole home. Whether it’s a song belted in the shower or a whispered secret, your air goes beyond simply carrying oxygen to circulating memories. Heavy or light, hot or cold, always unique to your home, the air you feel is more than its temperature setting. Our Air products and services work with you and for you, supporting and creating more comfortable surroundings.
Features- T9 Built in Wi-Fi Heating & Cooling Touch Screen Smart Thermostat
- Durable construction for lasting use
- Built In WiFi-Yes
- Thermostat Type-Heating and Cooling
- Control Type-Touch Screen
- Display
- Height-2.75 in. Baseboard Heater Thermostat-No
- Width-1.75 in. Program Type-7 Day
- Shape-Rectangle
- Color-White
- Batteries Included-Yes
- Voltage Rating-24 volt
- Weight: 1.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- SYNERGY 13 RAM HD ADJUSTABLE FRONT TRACK BAR (8704-01)
- SHURHOLD 10" Polypropylene Stiff Bristle Deck Brush (990)
- VELVAC Replcmnt Head/Glss Kit, Blk, Right, 2020XG (715986)
- HONEYWELL Honeywell Home RTH5160D1003 Non Programmable Thermostat (RTH5160D1003)
- HONEYWELL Honeywell Home RTH111B1016-A Digital Non Prgmmbl Thermostat (RTH111B1016/A)
- HONEYWELL Honeywell Home RTH2300B1012-A 5.2 Day Prog Thermostat Wht (RTH2300B1012/A)
- HONEYWELL Honeywell Small Thermostat Guards CG511A1000 (CG511A1000)
- HONEYWELL Honeywell Thermostat Heat Only YCT30A1003 (YCT30A1003)
- HONEYWELL Honeywell RTH2410B1001 7-Day Programmable - Thermostat (RTH2410B1001)
- DISCO Worm Gear Hose Clamps #12 Stndrd 1/2-1-1/4" C/R (10894PK)
- Honeywell Motorsport Engine and Intake