Honeywell 1950GSR-2USB-N Xenon Performance XP 1950g General Duty Scanner
Mfr # 1950GSR-2USB-N
Zoro # G704086178
Product Information
- Brand Honeywell
- MFR # 1950GSR-2USB-N
- Zoro # G704086178
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Xenon Performance XP 1950g General Duty Scanner
Cashiers struggling to read poorly printed or damaged barcodes can lead to frustration from and ultimately lost revenue. Delivering excellent service is your mission, and providing lasting impressions for your loyal driven by fast, accurate, and friendly checkout experiences is critical. Empower your cashiers to deliver on your mission and commitment to provide excellent service experiences with the Honeywell XenonPerformance (XP) series. The Xenon XP 1950g offers superior scan performance, easily capturing even the most difficult-to-read or damaged barcodes.
Engineered to 50 drops at 1.8 m (6 ft) and 2,000 tumbles at 0.5 m (1.6 ft), and with an IP41 ingress rating for water and dust, the Xenon XP 1950g scanner delivers class-leading durability. This significantly reduces scanner downtime and service costs, leading to a longer lifecycle and a lower total of ownership.
Designed for retail environments that demand high-accuracy scanning of barcodes, whether at a distance, or even on damaged barcodes, the Xenon XP 1950g scanner reduces strain on the associate decreasing the need to bend to reach barcodes on the bottom shelf or bottom of the basket. The Xenon XP 1950g is Black or Lyric White models to match the scanner to your environment and an vibration mode ensures you get scanner feedback regardless of your surroundings.
Specifications- Product Line: Xenon Performance
- Product Series: 1950
- Product Type: Handheld Barcode Scanner Kit
- Connectivity Technology: Cable
- Barcode Dimension: 1D, 2D
- Barcode Symbology Supported: PDF Postal Digimarc DOT Code OCR
- Image Sensor: Imager
- Host Interface: USB, Serial, Keyboard Wedge, IBM 46XX
- Height: 6.50" (165 mm)
- Width: 2.52" (64 mm)
- Length: 3.90" (99 mm)
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- ILC Replacement for Dell 1850 Bare Lamp Only (1850 BARE LAMP ONLY DELL)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- Honeywell Barcode Readers & Accessories