Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 3/4In
Mfr # V8043B1027
Zoro # G4819241
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 3/4
- Type Normally Open
- Body Material Brass
- Voltage 24
- Height (In.) 5 1/4 in
Product Information
- Brand Honeywell Home
- MFR # V8043B1027
- Zoro # G4819241
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 5 1/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 4 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Port Connection Size | 3/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Dryer, Shell (P-485)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- DAYTON Intake Guard (41NL11)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- HONEYWELL HOME ZONE VALVE 220/50,240/60, 1/2" SWEAT (V4043E1029)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- Honeywell Home Zone Valves and Accessories