Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, Sweat, Sz ID 1In
Mfr # V8043A1037
Zoro # G4835649
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 1
- Type Normally Closed
- Body Material Brass
- Height (In.) 5 1/4 in
- Width (In.) 2 3/8 in
Product Information
- Brand Honeywell Home
- MFR # V8043A1037
- Zoro # G4835649
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1 |
Height (In.) | 5 1/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 11/16 in |
Port Connection Size | 1 in |
Overall Depth | 2 3/8 in |
Electrical Lead Length | 18 in |
Overall Length | 4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Beckett Burner (0163F00017S)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 8in dia (8"MG1)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- HYDROLEVEL El1214-Sv Short Ceramic Probe (EL1214-SV)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL HOME ZONE VALVE 220/50,240/60, 1/2" SWEAT (V4043E1029)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043F1051)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-021)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- Honeywell Home Zone Valves and Accessories