Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, NPT, Sz ID 3/4In
Mfr # V8043B1076
Zoro # G2849585
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Depth (In.) 3 1/2 in
- Electrical Connections 18 in Leads
Product Information
- Brand Honeywell Home
- MFR # V8043B1076
- Zoro # G2849585
- UPC # 085267812313
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 3 1/2 in |
Connection Type/Size (In.) | NPT 3/4 |
Width (In.) | 2 3/8 in |
Height (In.) | 5 1/4 in |
Overall Width | 3 3/4 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 in |
Port Connection Size | 3/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Distance Between Inlet and Outlet Port 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 15.5, Textured Black, Steel (ST614-W)
- LL BUILDING PRODUCTS Master Flow Replacement Motor, For: Masterflow Power Attic Vent Models (PVM105/110)
- OWENS CORNING PROPER VENT, 75PK (RM221248)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043F1051)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- Honeywell Home Zone Valves and Accessories