Shop All Zone Valves and Accessories
Honeywell Home
Zone Valve, NPT, Sz ID 1In
Mfr # V8043E1137
Zoro # G2205585
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Height (In.) 5 1/4 in
- Includes 1/2 in Conduit Conection, End Switch, Manual Opening Lever, Spring Return
Product Information
- Brand Honeywell Home
- MFR # V8043E1137
- Zoro # G2205585
- UPC # 085267812382
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 5 1/4 in |
Connection Type/Size (In.) | NPT 1 |
Depth (In.) | 3 1/2 in |
Width (In.) | 2 3/8 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 3/8 in |
Electrical Lead Length | 18 in |
Overall Length | 4 in |
Port Connection Size | 1 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 6.5 psi, Coefficient of Volume (Cv) 10, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Rb-24E 24V Low Water Cut-Off For (RB-24E)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- UVIEW Cartridge A/C Universal Dye, 1/4 oz., PK6 (399006)
- SOLER & PALAU Digital Time Clock, Wall Mount (STC7D-W)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043F1051)
- HONEYWELL V8043F1036 24V Zone Valve (V8043F1036)
- Honeywell Home Zone Valves and Accessories